Shop All Parking Signs
Signmission
No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone
Mfr # A-1218 No Parking Signs - Loading Zone
Zoro # G209592969
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Parking Signs - Loading Zone
- Zoro # G209592969
- UPC # 670541442791
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- STEINER TIG Welding Gloves, Deerskin Palm, M, PR (0220-M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- NEESE Outerwear Economy Rain Suit-Yel-M (10160-55-1-YEL-M)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- SIGNMISSION Reserved Parking Handicap Plate or Permi Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23068 (A-1218-23068)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed 12x18 Hvy Ga Alum, A-1218 Driveway (A-1218 Driveway - Unauthorized Vehic)
- SIGNMISSION Loading And Unloading Zone, Heavy-Gauge Aluminum, 12" x 18", A-1218-25117 (A-1218-25117)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 24", GW-1824-23912 (A-DES-GW-1824-23912)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- SIGNMISSION No Parking Authorized Emergency Vehicles Alum Rust Proof Parking Sign, 18" x 24", A-1824-23762 (A-1824-23762)
- Signmission Signs