Shop All Parking Signs
Signmission
No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading
Mfr # A-1218 Drop Off - No Parking Loading
Zoro # G209589082
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Drop Off - No Parking Loading
- Zoro # G209589082
- UPC # 766567367290
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Kid's Farm Friends Nylon Knit Shell & Foam Nitrile Palm Gloves (1785 ORG KM)
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' Black Belt (WM115-BK-BK-F-M-110)
- SIGNMISSION Employee Recognition Parking Only Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24100 (A-DES-BU-1818-24100)
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- SIGNMISSION No Parking Violators Towed Away Owners Expense Heavy-Gauge Alum Parking, 24" L, 18" H, A-1824-23641 (A-1824-23641)
- SIGNMISSION Designer Series Parking & Post Kit, Burgundy Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23366 (A-DES-BU-1818-23366)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- SIGNMISSION Do Not Block Drive 24 Hour Access Required 12inx18in Hvy Gauge Alums, A-1218 Driveway (A-1218 Driveway - Do Not Block 24 Hour)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- Signmission Signs