Shop All Parking Signs
Signmission
No Parking Fire Lane Police Enforced, Green & White Aluminum Sign, 18" x 18", GW-1818-23734
Mfr # A-DES-GW-1818-23734
Zoro # G509596421
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-23734
- Zoro # G509596421
- UPC # 785590059279
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- CONDOR VF, Coated Gloves, Nylon, L, 60WF89, PR (60WF81)
- NEVS CMA Hrly IV Tubing - Set 24 Hours Only 15/16"x3" Flr Pink w/Blk (NTUBE-4364PF)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- SIGNMISSION Private Parking Members Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23255 (A-1824-23255)
- SIGNMISSION No Parking Without Permit Warning Sign P Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23636 (A-1218-23636)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION Handicapped Parking Handicapped Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23918 (A-1824-23918)
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- SIGNMISSION No Truck Sign No Truck Parking, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-23560 (A-DES-RW-1818-23560)
- Signmission Signs