Shop All Parking Signs
Signmission
No Parking Fire Lane No Estacione Zona Contra Incendio, Black & Gold Alum, 18" x 24", BG-1824-23727
Mfr # A-DES-BG-1824-23727
Zoro # G509589515
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23727
- Zoro # G509589515
- UPC # 785590004460
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER O2 Sensor 30%Vol for POLI (RS-O2-30-POLI)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D20)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- SIGNMISSION Reserved Parking Maximum Penalty $250 W Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23065 (A-1218-23065)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION Compact Car Parking Only With Bidirecti Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24253 (A-1218-24253)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Only Estacionamiento Para Visitantes, A-DES-TG-1818-24304 (A-DES-TG-1818-24304)
- Signmission Signs