Shop All Parking Signs
Signmission
No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812
Mfr # A-1218-23812
Zoro # G209588849
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-23812
- Zoro # G209588849
- UPC # 785590127336
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIA Disposable Apron Box Holder (17491)
- SALISBURY Arc Flash Clothing Kits (SK8RG3X-WB)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- SIGNMISSION Permit Parking Violators Ticketed Booted Towed 12inx18in Alu, A-1218 Auto Boot - Permit Parking Only (A-1218 Auto Boot - Permit Parking Only)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed Aluminum, 12" x 18", A-1218-25028 (A-1218-25028)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- Signmission Parking Signs