Shop All Parking Signs
Signmission
No Parking Building Entrance Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-23757
Mfr # A-DES-BW-1824-23757
Zoro # G209599661
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23757
- Zoro # G209599661
- UPC # 196617161507
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2W, Lace Up, Brown, PR (A7264 SZ: 10.5W)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 4XL (SP-BRJ-Y4X)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park Or Store With Symbol, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15472)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Visitantes Solamente Parking, A-1824-24300 (A-1824-24300)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, G-1818-24212 (A-DES-G-1818-24212)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8-12HA (R7-8-12HA)
- Signmission Parking Signs