Shop All Parking Signs
Signmission
No Parking Authorized Emergency Vehicles Only, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23762
Mfr # A-DES-BG-1818-23762
Zoro # G209581796
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23762
- Zoro # G209581796
- UPC # 785590044336
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, Split, 2XL, PR (1700XXL)
- CHLORIDE Value Plus LED Exit Sign, VERW (VERW)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (NTG-05-009)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- SIGNMISSION Designer Series Authorized Permit Parking Only, Red & White Aluminum Sign, 18" x 24", RW-1824-24330 (A-DES-RW-1824-24330)
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-DG_12x18 (T1-1091-DG_12x18)
- Signmission Signs