Shop All Parking Signs
Signmission
No Parking Anytime with Bidirectional Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23777
Mfr # A-1218-23777
Zoro # G309588527
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-23777
- Zoro # G309588527
- UPC # 785590126971
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL501 M 020)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 10 (XAS9P/5562YP533-10)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033BL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9061/L)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- SIGNMISSION Park Here Yard Sign & Stake outdoor plastic coroplast window, 16" x 12", C-1216 Park Here (C-1216 Park Here)
- SIGNMISSION Reserved Parking Wheelchair Only With Graphic Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22996 (A-1218-22996)
- SIGNMISSION Do Not Block Driveway Unauthorized Vehicles Towed Away with Graphic, A-1824-24167 (A-1824-24167)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24146 (A-1218-24146)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- Signmission Parking Signs