Shop All Parking Signs
Signmission
No Parking Anytime with Arrow Right Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23778
Mfr # A-1218-23778
Zoro # G209588566
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-23778
- Zoro # G209588566
- UPC # 785590126988
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Eye Wash Station Sign 14" x 10" Plastic 14" L x 10" H (SGN2018-10X14-PLS)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- 3M Wire Markr Book, Wrte-On, Slf-Lamnting, PK5 (SWB-3)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- SIGNMISSION Paramedic Parking W/ 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Paramedic Pk (A-1218 Hospital - Paramedic Pk Symbol)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SIGNMISSION Fire Lane Keep Clear All Times W/ Graphic Alum Rust Proof Parking Sign, 18" x 24", A-1824-23984 (A-1824-23984)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- SIGNMISSION PARK HERE DECAL sticker parking garage valet car automobile short term, 12" x 4.5", D-12 Park Here (D-12 Park Here)
- SIGNMISSION Parking With Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24623 (A-1218-24623)
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- Signmission Parking Signs