Shop All Parking Signs
Signmission
No Parking Anytime Violators Towed Away Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23770
Mfr # A-DES-BU-1818-23770
Zoro # G509598517
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23770
- Zoro # G509598517
- UPC # 196617294786
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat Loggers Combo, Pinlock, White (300-WVM)
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 14M)
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SIGNMISSION No Parking This Space Reserved 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - This Space Re (A-1218 No Parking Signs - This Space Re)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- SIGNMISSION Bilingual No Parking Sign No Truck Parki Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24305 (A-1218-24305)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- SIGNMISSION Do Not Block Drive 24 Hour Access Required 12inx18in Hvy Gauge Alums, A-1218 Driveway (A-1218 Driveway - Do Not Block 24 Hour)
- Signmission Parking Signs