Shop All Parking Signs
Signmission
No Parking Anytime Prohibido Estacionar W/ Left Arrow Heavy-Gauge Alum, 24" x 18", BS-1824-23767
Mfr # A-DES-BS-1824-23767
Zoro # G509589966
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23767
- Zoro # G509589966
- UPC # 196617161927
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 6 Inch, 120 VAC, UL Approved (BFA6120)
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDC4)
- BRADY Label, 1/2 in W, White (M6-11-499)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- SIGNMISSION No Parking Taxi Stand, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25004 (A-1218-25004)
- SIGNMISSION Patient Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24896 (A-1218-24896)
- SIGNMISSION Emergency And Authorized Vehicles Only 12inx18in Heavy Gauges, A-1218 Emergency - ER Auth Veh (A-1218 Emergency - ER Auth Veh)
- SIGNMISSION Tow Zone Assigned Parking Spaces on These Premises Violators Will Be Towed Away at Ve, A-1824-22797 (A-1824-22797)
- SIGNMISSION No Street Parking Anytime Tow Away Zone Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23566 (A-1218-23566)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- HY-KO Residents Parking Only Sign 6" x 14", 5PK (A23014)
- Signmission Parking Signs