Shop All Parking Signs
Signmission
No Parking Anytime Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-23774
Mfr # A-DES-BW-1824-23774
Zoro # G509599934
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23774
- Zoro # G509599934
- UPC # 196617162290
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1084-2X)
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3501)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474M06 (474M06)
- HEADLINE SIGN ADA Sign, All Gender/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9486)
- SIGNMISSION Parking Lot Sign Exit Sign Left Arrow Alum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23422 (A-1824-23422)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BU-1818-23519 (A-DES-BU-1818-23519)
- SIGNMISSION Reserved Parking for Vice President Unauthorized Vehicles Towed Away Alum, 18" x 18", RW-1818-23071 (A-DES-RW-1818-23071)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- CONDOR Traffic Sign, 10" W, 7" H, 0.032" Thickness, 477Z05 (477Z05)
- Signmission Signs