Shop All Parking Signs
Signmission
No Parking Anytime Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23774
Mfr # A-DES-BW-1818-23774
Zoro # G509597640
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23774
- Zoro # G509597640
- UPC # 196617294595
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Containment Caddy (5300-YE-A)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- SKULLERZ BY ERGODYNE Gray 6-Point Hard Hat Suspension Replacement (8986)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHXL0025VP)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION Handicap Loading Unloading W/ Handicap Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23922 (A-DES-BW-1824-23922)
- SIGNMISSION Reserved Parking Sign Vendor Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23027 (A-1218-23027)
- SIGNMISSION Delaware No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24195 (A-1824-24195)
- SIGNMISSION Parking With Up Arrow, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24898 (A-1218-24898)
- SIGNMISSION Fire Lane Keep Clear All Times W/ Graphic Alum Rust Proof Parking Sign, 18" x 24", A-1824-23984 (A-1824-23984)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- Signmission Parking Signs