Shop All Parking Signs
Signmission
No Parking Anytime Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22965
Mfr # A-DES-BW-1818-22965
Zoro # G509595974
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-22965
- Zoro # G509595974
- UPC # 196617228521
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Unisex Steel Rubber Boot, Yellow (6123155)
- NMC Notice Safety Shoes Required In This Are, 10 in Height, 14 in Width, Aluminum (N341AB)
- MUCK BOOT CO Boots Muck Chore Mid 9W (WCHM-000-BLK-09)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (GU-2509/XL)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- SIGNMISSION Guest Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Guest Parking Only (A-1218 Church - Guest Parking Only)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- Signmission Signs