Shop All Parking Signs
Signmission
No Parking Active Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - No Parking Active Dr
Mfr # A-1218 Driveway - No Parking Active Dr
Zoro # G509589270
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Driveway - No Parking Active Dr
- Zoro # G509589270
- UPC # 670541441589
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 (S9565)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, 2XL (61060503XXL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1600/L)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24427 (A-DES-BS-1824-24427)
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION Bilingual No Parking No Truck Parking No Estacionamiento De Camiones, A-1824-24305 (A-1824-24305)
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- SIGNMISSION Designer Series Sign Parking Sign & Post Kit, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23366 (A-DES-BG-1818-23366)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-CA01-12HA (HC-CA01-12HA)
- Signmission Parking Signs