Shop All Parking Signs
Signmission
No Loitering Camping Vending or Parking of Vehicles 30 Feet or Longer, Black & Gold, BG-1824-23841
Mfr # A-DES-BG-1824-23841
Zoro # G309590674
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23841
- Zoro # G309590674
- UPC # 785590245375
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Label, Silver, Labels/Roll: 750 (PTL-15-428)
- SIGNMISSION Van Parking Only With Handicap Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22740 (A-1218-22740)
- SIGNMISSION Reserved Parking Unauthorized Vehicles Will Be Towed 12inx18ins, A-1218 Tow Away Parkings - Re Un T (A-1218 Tow Away Parking Signs - Re Un T)
- SIGNMISSION Reserved Parking Sign Vendor Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23027 (A-1218-23027)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24427 (A-DES-BS-1824-24427)
- SIGNMISSION Tenant Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Tenant P O (A-1218 Tenant Parking - Tenant P O)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- HY-KO Tenant Parking Only Sign 10" x 14" (A02082)
- Signmission Signs