Shop All Parking Signs
Signmission
No Loitering Camping Vending or Parking of Vehicles 30 Feet or Longer, A-1824-23841
Mfr # A-1824-23841
Zoro # G509593666
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23841
- Zoro # G509593666
- UPC # 785590112394
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Chemicals Sign - Bilingual, ESD95PB (ESD95PB)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- FAME FABRICS Bistro Apron, F24, Black (18321)
- INTERTAPE BT100-40 2"X10YD IPG-IPG 24 (82835)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- SIGNMISSION Employee of the Week Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24102 (A-1824-24102)
- SIGNMISSION Manager Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25115 (A-1218-25115)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION Reserved Parking $250 Fine With Updated Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23163 (A-1218-23163)
- NMC Employee Parking Only Sign, TM52G (TM52G)
- Signmission Signs