Shop All Outdoor Holiday Décor
Signmission
No Ghosts Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-36-CIR-DS-WS-No Ghosts
Zoro # G909687859
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36 in
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
- Length 36 in
- Sign Material Corrugated Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-36-CIR-DS-WS-No Ghosts
- Zoro # G909687859
- UPC # 705675609137
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 36 in |
Length | 36 in |
Width | 0.04 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Double-Sided | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERRY-MORSE Seed Start Pellets 36Pk (PREFILL36)
- SAFCO Ash Urn, 10 in. dia x 20 in. h, Black (9698BL)
- GRIPPLE Plus Wire Joiners, 20PK (GPM-BB-INC)
- LINK HANDLES Handle Shovel/Scoop, Fiberglass, 30 in L (871-99/66776)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS LED Warm White 36 in. Snowman Yard Decor (327-YD1078L)
- IMPACT CANOPY 4th of July Inflatable, 6ft Uncle Sam and American Eagle (513000700)
- E.L.F. PVC Hardware Christmas Shingle TabsWhite, 100PK (9359381)
- GOLDENGIFTS 40802-71 4 x 6 ft. 100 Red LED Net Light Set (GO2515831)
- UNION PRODUCTS HALLOWEEN DECOR CAULDRON (55120)
- Signmission Outdoor Holiday Décor