Signmission
No Ghosts Circle Corrugated Plastic Sign
Mfr # C-24-CIR-No Ghosts
Zoro # G309703937
product price: $26.99
/ea
Subtotal: $26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 24 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get a 10% off coupon
Free 30-day returns
Return Policy Get 30 days to pay with Net 30
Apply Now Real support from real people
Contact our U.S. based team Product Information
- Brand Signmission
- MFR # C-24-CIR-No Ghosts
- Zoro # G309703937
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 24 in |
Thickness | 0.1 in |
Size | 24" |
Length | 24 in |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Includes | NoStakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.