Shop All Spanish Only Signs
Signmission
No Estacione Zona Contra Incendio Heavy-Gauge Aluminum Architectural Sign, 24" H, TG-1824-23848
Mfr # A-DES-TG-1824-23848
Zoro # G609790217
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-23848
- Zoro # G609790217
- UPC # 196617165215
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, X-Large, Black (EGO11095)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1169C)
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Aluminum, 7" H, 10" W, 480 Volts Spanish (OS-DS-A-710-LS-1013)
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Rigid Plastic, 7" H, 10" W, 480 Volts Spanish (OS-DS-P-710-LS-1013)
- SIGNMISSION OSHA Sign In Case Of Emergency Call 911 Spanish 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10816)
- SIGNMISSION Spanish Parking Control Sign No Estacionar No Parking, Red & White Alum Sign, 18" H, RW-1818-22883 (A-DES-RW-1818-22883)
- SIGNMISSION OSHA EMERGENCY Sign, First Aid Kit Inside Spanish, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-EM-A-1824-L-10325)
- SIGNMISSION OSHA WARNING Sign, Finger, Hand Hazard Spanish, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-WS-A-1014-L-12612)
- NMC Spanish Parking Garage Ca Prop 65, SPCP20RD (SPCP20RD)
- Signmission Spanish Only Signs