Shop All Parking Signs
Signmission
No Double Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Double Pk
Mfr # A-1218 No Parking Signs - Double Pk
Zoro # G109592083
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Parking Signs - Double Pk
- Zoro # G109592083
- UPC # 670541443101
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Large, Blue/Gray, PK12 (96731L)
- SUPER ANCHOR SAFETY CRA-8W HDG 8" Sch 40 x 3.0"o.d. Riser w/1090 Loop Top. 16"x16"x3/8", 52 Hole Base Plate. (1035-W)
- VALUGARDS Valugards White, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, White (304340222)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY74)
- SIGNMISSION No Overnight Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23832 (A-1218-23832)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- SIGNMISSION No Truck Sign No Truck Parking, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-23560 (A-DES-RW-1818-23560)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- NMC Don'T Even Think Of Parking Here Sign, TM16H (TM16H)
- Signmission Signs