Shop All Chemical, Gas & Hazardous Material Signs
Signmission
Nitrogen Gas OSHA Notice Sign, Plastic, 24in W x 18in L, 2PK
Mfr # OS-2PACK-NS-P-1824-L-14338
Zoro # G712151851
product price: $62.39
/pk 2, $31.20/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-2PACK-NS-P-1824-L-14338
- Zoro # G712151851
- UPC # 198460301666
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Description
DURABLE ALL-WEATHER DESIGN: Our commercial-grade OSHA signs and decals are made with UV-protected materials, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environmentsVISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions ELIMINATE WORKPLACE RISK: Maintain an efficient OSHA or ANSI-compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocolEASY TO APPLY: All materials are designed for a fast, easy, and safe installation with minimum equipment required. It takes no effort at all to use our signs for a healthier workplace environment. Protect Your Business with SignMission's Durable All-Weather OSHA Safety Signs. DecalsIs your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our safety signs deliver long-lasting, maintenance-free usage, protecting customers and personnel with OSHA-approved language. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. Choose One of Three Different Materials to Fit Your Installation NeedsOur signs are made in a variety of materials to be applied to virtually any surface. Choose between our aluminum, plastic, or vinyl decal options for a secure and long lasting fit within your workplace. Aluminum signs are durable, strong, and able to stand up to tough weather conditions. This sign comes with four pre-fabricated screw holes and rounded, burr free corners for easy and safe installation, and lasts forever with its corrosion and scratch resistant cover. Can be applied to a wide variety of surfaces. Plastic signs are flexible, lightweight, and incredibly versatile. Constructed from . 40 mil polystyrene plastic, the UV and scratch resistant signs will last you a lifetime. Vinyl Decals are our lightest and most flexible material option available. Made from premium 3M material, these signs are specifically designed to be applied to almost any clean, flat surface. Both waterproof and scratch resistant, these signs are long lasting and easy to apply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Thermal Protective Gloves, 14" Length, PR (07014)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHMD0025PI)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6871)
- HAWS Portable Emergency Eyewash, 15 gal. (7603)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Combustible Dust Explosion Hazard, Landscape (OS-DS-D-1824-L-1831)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Toxic Fumigant Storage Poisonous Spanish (OS-DS-A-710-VS-1592)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Ammonia, Landscape, L-19266 (OS-DS-P-710-L-19266)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Pinch Point Hazard Keep Clear Sign With Symbol, Landscape (OS-NS-P-1218-L-17287)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Off-Road Diesel Only, Landscape (OS-DS-D-1014-L-2070)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Flammable Liquids Stored Here, Spanish (OS-DS-A-710-VS-2012)
- NMC Danger Lead Work Area Sign, D36AC (D36AC)
- Signmission Chemical, Gas & Hazardous Material Signs