Shop All Parking Signs
Signmission
Night Permit Parking W/ Right Arrow Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-23856
Mfr # A-DES-TG-1818-23856
Zoro # G509585050
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-23856
- Zoro # G509585050
- UPC # 196617291426
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Womens, 7.5M, Wht, Slip On, PR (475-7.5M)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE BROWN, XL (603-498-XL)
- WESCO Wesco XT-RW-EM LED Exit Sign Red Letter - White Housing (XT-RW-EM)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-15473)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading (A-1218 Drop Off - No Parking Loading)
- SIGNMISSION Reserved Parking for Pastoral Staff Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23084 (A-1218-23084)
- SIGNMISSION No Parking Violators Will Be Towed Away At Vehicle Aluminum, 12" x 18", A-1218-24998 (A-1218-24998)
- SIGNMISSION No Parking Without Permit Warning Sign P Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23636 (A-1218-23636)
- NMC Do Not Park In Front Of Door Sign, N258PB (N258PB)
- Signmission Signs