Shop All Parking Signs
Signmission
Night Permit Parking W/ Bi-Directional Arrow Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-23860
Mfr # A-DES-BU-1824-23860
Zoro # G509583322
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-23860
- Zoro # G509583322
- UPC # 196617165581
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Air Supply (NV2028)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-5X)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- SIGNMISSION Do Not Block Driveway 24 Hour Access Required Unauthorized Vehicles Towed Away, A-1824-24169 (A-1824-24169)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- SIGNMISSION Private Driveway No Turn Around 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Private No Turn (A-1218 Driveway - Private No Turn)
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- Signmission Signs