Shop All Banners
Signmission
MUMS BANNER SIGN flower florist shop shoppe plants roses garden supplies
Mfr # B-72 Mums
Zoro # G509660030
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in x 72 in
- Length 24 in
- Width 0.01 in
- Sign Material Vinyl
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Mums
- Zoro # G509660030
- UPC # 766897888380
- Country of Origin United States
- Category Banners
Dimensions
Size | 24 in x 72 in |
Length | 24 in |
Width | 0.01 in |
Height | 72 in |
Details
Sign Material | Vinyl |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-Scraper 26 (1758136001)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- FISKARS Tree Pruner Pole and Pole Saw, 14 ft Pole (393981-1003)
- HYDRORAIN Elbow, 1/2 in. MIPT, 80 psi (37970)
- SIGNMISSION COIN LAUNDRY BANNER SIGN wash fold washing machines dry cleaning (B-72 Coin Laundry)
- SIGNMISSION ORCHIDS BANNER SIGN flower orchid stand bulb florist flower shop shoppe (B-120 Orchids)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-Gelato)
- SIGNMISSION HELP WANTED BANNER SIGN now hiring interview application job position (B-96 Help Wanted)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-96-30086)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- SIGNMISSION Now Hiring Bus Drivers Banner Apply Inside Accepting Application Single Sided (B-72-30207)
- Signmission Flags, Banners & Accessories