Shop All Banners
Signmission
Mozzarella Sticks Banner Heavy Duty 13 Oz Vinyl with Grommets
Mfr # B-120 Mozzarella Sticks
Zoro # G709660076
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Height 120 in
- Width 0.01 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Mozzarella Sticks
- Zoro # G709660076
- UPC # 718088520517
- Country of Origin United States
- Category Banners
Dimensions
Height | 120 in |
Width | 0.01 in |
Length | 48 in |
Size | 48 in x 120 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 5/8 In. or 3/4 In. Male Metal Hose End Mender Hose Coupling (JR0980)
- MAKITA Bump & Feed Trimmer Head, M8 X 1.25 LH (T-02917)
- MAGIC MESH Flying Insect Killer Bug Zapper & Swatter Black (MA9693)
- A & I PRODUCTS Tiller Tine, RH 2.75" x6.25" x7.1" (A-B1TR27)
- SIGNMISSION CIDER DONUTS BANNER SIGN hot fresh doughnuts varieties coffee bakery (B-120 Cider Donuts)
- SIGNMISSION CLEARANCE SALE BANNER SIGN retail signs huge 50% slashed discount bargain (B-Clearance Sale)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-120 Deep Fried Mac N Cheese)
- SIGNMISSION Dry Ice Sold Here Banner Concession Stand Food Truck Single Sided (B-30050)
- SIGNMISSION HAMBURGER BANNER SIGN cheeseburger cart signs burger fries (B-96 Hamburgers)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION BEAUTY SALON BANNER SIGN hairdresser stylist colorist color haircuts (B-96 Beauty Salon)
- Signmission Banners