Shop All Banners
Signmission
MOVE-IN-SPECIAL BANNER SIGN apartment rental rent storage free rent home
Mfr # B-72 Move-In-Special
Zoro # G709659926
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Length 24 in
- Height 72 in
- Double-Sided No
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Move-In-Special
- Zoro # G709659926
- UPC # 766897888366
- Country of Origin United States
- Category Banners
Dimensions
Length | 24 in |
Height | 72 in |
Width | 0.01 in |
Size | 24 in x 72 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X40)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Blue Polypropylene Handle (69813)
- VENTLINE/DEX VENTILATION RV 1414 Inch x 1414 Inch 218 Inch Depth With Radius Corner Polar White (VA0445-34)
- A & I PRODUCTS Belt, Drive 13" x5" x1.2" (A-1703836)
- SIGNMISSION Now Hiring Customer Service Reps Banner Apply Inside Accepting Application Single Sided (B-30227)
- SIGNMISSION POPSICLES BANNER SIGN sweets frozen fruit dessert ice pop stick freeze pop ice (B-Popsicles)
- SIGNMISSION WE BUY WATCHES BANNER SIGN batteries batterys jewelry bands appraisals (B-120 We Buy Watches)
- SIGNMISSION CBD Oil Sold Here Banner Concession Stand Food Truck Single Sided (B-CBD Oil Sold Here19)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-120 We Accept Credit Cards)
- SIGNMISSION 15 Flavors Snow Cone Banner Heavy Duty 13 Oz Vinyl with Grommets (B-120 15 Flavors Snow Cone)
- SIGNMISSION TUNE UPS BRAKES OIL CHANGE BANNER SIGN cars a/c brake muffler tire tech (B-96 Tune Ups Brakes Oil Chan)
- Signmission Banners