Shop All Parking Signs
Signmission
Minute Parking Resident Pick-Up and Drop-Off Minute Parking Aluminum Sign, 24" x 18", G-1824-23875
Mfr # A-DES-G-1824-23875
Zoro # G509581915
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-23875
- Zoro # G509581915
- UPC # 196617166304
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR VF, CTD Gloves, PolyKor Fiber, XL, 581P95, PR (16-560V/XL)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHLG0025CS)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, XL (880391)
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23419 (A-DES-BG-1824-23419)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- SIGNMISSION No Street Parking Anytime Tow Away Zone Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23566 (A-1218-23566)
- SIGNMISSION No Parking No Parking-Fire Department Connection Rust Proof Parking, A-1824-23670 (A-1824-23670)
- SIGNMISSION Do Not Block Driveway, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25256 (A-1218-25256)
- Signmission Signs