Shop All Banners
Signmission
Military Discount Thank You For Your Service Banner Concession Stand Food Truck Single Sided
Mfr # B-30106
Zoro # G409661540
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Double-Sided No
- Thickness 0.1 in
- Size 18 in x 48 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-30106
- Zoro # G409661540
- UPC # 196617392390
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Height | 48 in |
Length | 18 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSMAN Safety Flag on Pole (3978PC)
- WOODLINK Large Ranch Feederw/Suet (NARANCH3)
- LOGO BRANDS IA State Frosty Fleece (156-25F-1)
- MTD Blade-Edger 5/8-Hl (781-0080-0637)
- SIGNMISSION Crab Cake Sandwich Banner Concession Stand Food Truck Single Sided (B-120 Crab Cake Sandwich19)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-Philly Cheese Steak)
- SIGNMISSION SURF SHOP BANNER SIGN boards surfboards clothes wetsuits accessories (B-120 Surf Shop)
- SIGNMISSION FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables (B-120 Fresh Produce)
- SIGNMISSION OLIVES BANNER SIGN greek green black kalamata olive oil manzanilla cured (B-Olives)
- SIGNMISSION Get Your Flu Shot Here Today Banner Concession Stand Food Truck Single Sided (B-30071)
- Signmission Banners