Shop All Banners
Signmission
MALTS BANNER SIGN malted milk malt shop tin milk shakes old-fashioned
Mfr # B-72 Malts
Zoro # G209659891
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72 in
- Size 24 in x 72 in
- Length 24 in
- Sign Material Vinyl
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Malts
- Zoro # G209659891
- UPC # 766897897450
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Size | 24 in x 72 in |
Length | 24 in |
Width | 0.01 in |
Details
Sign Material | Vinyl |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-430TF+MDK)
- MTD Cable Control Driv (946-04303)
- CUB CADET Hubcap Troy, 8 in. (73107198)
- BLACK & DECKER 20V MAX* Lithium Garden Cultivator - Battery and Charger Not Included (LGC120B)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- SIGNMISSION Tornado Fries Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Tornado Fries)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- SIGNMISSION Same Day Delivery Banner Concession Stand Food Truck Single Sided (B-72-30152)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION Dry Ice Sold Here Banner Concession Stand Food Truck Single Sided (B-30050)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-72-30149)
- Signmission Banners