Shop All Wall Art & Decor
Signmission
Lucky Ducky Circle Rigid Plastic Sign
Mfr # P-8-CIR-Lucky Ducky
Zoro # G909773514
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 8 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-8-CIR-Lucky Ducky
- Zoro # G909773514
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.01 in |
Height | 8 in |
Length | 8 in |
Size | 8" |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- SIGNMISSION Pigs Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999675)
- SIGNMISSION Zombie Next 5 Miles Circle Vinyl Laminated Decal (D-36-CIR-Zombie next 5 miles)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-24-CIR-Ladybug)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- SIGNMISSION Nowhere Arrow Decal Funny Home Decor 18in Wide (D-A-999702)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-8-CIR-Ladybug)
- TRADEMARK FINE ART Danhui Nai 'White Cherry Blossoms Ii On Blue Aged No Bird' Canvas Art, 18x18 (WAP10685-C1818GG)
- Signmission Wall Art & Decor