Shop All Exit Signs
Signmission
Look Both Ways Before Exiting W/ Bidirectional Arrow Heavy-Gauge Alum, 24" H, 18" L, G-1824-23879
Mfr # A-DES-G-1824-23879
Zoro # G809731362
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-23879
- Zoro # G809731362
- UPC # 196617249946
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Uncoated (25646)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-91-009)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-531VP)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 18in X 12in Aluminum, 12"W, 18" L, Landscape (OS-NS-A-1218-L-11823)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 14in X 10in Aluminum, 10" x 14", Landscape (OS-CS-A-1014-L-19752)
- SIGNMISSION OSHA Notice Sign, Boiler Room Mechanical Room Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-10374)
- SIGNMISSION Exit Sign 12inx18in Heavy Gauge Aluminum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Only (A-1218 Enter-Exit Signs - Exit Only)
- SIGNMISSION OSHA Notice Sign, Exit Route With Symbol, 5in X 3.5in Decal, 3.5"W, 5" L, Landscape (OS-NS-D-35-L-12244)
- SIGNMISSION OSHA Decal, Exit Right, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit Right (OS-MISC-D-710-L-19486)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480H61)
- Signmission Exit Signs