Shop All Facility Signs
Signmission
Lock All Doors Remove Valuable from Sight With Cell Phone and Camera G, A-DES-G-1818-23531
Mfr # A-DES-G-1818-23531
Zoro # G509785078
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23531
- Zoro # G509785078
- UPC # 196617204327
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, XL (9114-XL)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- SIGNMISSION Public Safety, 10" Height, Aluminum, 14" x 10", Essential Services Open For Business (OS-NS-A-1014-25537)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Clean Your Tables Sign, Portrait, 10PK (OS-NS-D-35-V-10643-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Main Electric Shutoff Sign, Landscape (OS-NS-A-1014-L-14078)
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- SIGNMISSION OSHA Notice, 3.5" Height, For Entry Press Red Intercom Button Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-12847)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Oxygen, Landscape (OS-EM-P-710-L-10309)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 25076 (A-1218-25076)
- Signmission Facility Signs