Shop All Banners
Signmission
LOBSTER TAILS BANNER SIGN seafood fresh dinner special catch caught
Mfr # B-Lobster Tails
Zoro # G609668691
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Height 48 in
- Sign Mounting Style Mounting Holes
- Length 18 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Lobster Tails
- Zoro # G609668691
- UPC # 718088498915
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Double-Sided | No |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Standard Lute, 24", 82" Handle, Gusset (50025)
- MIRACLE-GRO FOOD CITRUS AVOCADO MANGO 20LB (1602310)
- LIBERTY MOUNTAIN Liberty Mountain 342620 Bota Bag 1 Pint (342620)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X16)
- SIGNMISSION Chocolate Dipped Key Lime Pie Banner Concession Stand Food Truck Single Sided (B-60 Chocolate Dipped Key Lime Pie19)
- SIGNMISSION JIU-JITSU BANNER SIGN martial art karate self defense school lessons brazilian (B-Jiu-Jitsu)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION UNIFORMS BANNER SIGN workplace organization corporate clothing image branding (B-Uniforms)
- SIGNMISSION FISHING TACKLE BANNER SIGN fish rods reels rentals sale hooks boats (B-120 Fishing Tackle)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-72 Bingo Tonight)
- SIGNMISSION LIVE BAIT BANNER SIGN fishing lure shiners sign shrimp tackle (B-96 Live Bait)
- Signmission Flags, Banners & Accessories