Shop All Banners
Signmission
LOADED BAKED POTATO BANNER SIGN idaho fresh hot bacon cheese soup
Mfr # B-120 Loaded Baked Potato
Zoro # G709659902
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Width 0.01 in
- Double-Sided No
- UV Resistant Yes
- Size 48 in x 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Loaded Baked Potato
- Zoro # G709659902
- UPC # 766897894572
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Size | 48 in x 120 in |
Length | 48 in |
Height | 120 in |
Details
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- ZORO SELECT Barbed Wire 4 Barbed Pt., 15-1/2 ga. (4LVP4)
- QUICKCABLE Garden Tractor, Terminal Protector, PK5 (5709-005R)
- MTD Head Asm Cnt (841-032392S)
- SIGNMISSION WE SELL BOXES BANNER SIGN sale box boxes storage moving mover truck rental (B-We Sell Boxes)
- SIGNMISSION SALE BANNER SIGN clearance retail signs 50% everything must go storewide (B-Sale)
- SIGNMISSION Barber Shop & Salon Walk-Ins Welcome Banner Concession Stand Food Truck Single Sided (B-30013)
- SIGNMISSION FISHING TACKLE BANNER SIGN fish rods reels rentals sale hooks boats (B-120 Fishing Tackle)
- SIGNMISSION Taco Tuesday Banner Concession Stand Food Truck Single Sided (B-30161)
- SIGNMISSION VAPE SOLD HERE BANNER SIGN vapor pen liquid flavors smoke smoker hookah pen ecig (B-Vape Sold Here)
- SIGNMISSION POPSICLES BANNER SIGN sweets frozen fruit dessert ice pop stick freeze pop ice (B-Popsicles)
- Signmission Banners