Shop All Banners
Signmission
LIQUIDATION SALE BANNER SIGN 50% closing lease bankrupt moving must go
Mfr # B-96 Liquidation Sale
Zoro # G709669383
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Size 36 in x 96 in
- Height 96 in
- UV Resistant Yes
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-96 Liquidation Sale
- Zoro # G709669383
- UPC # 718088517098
- Country of Origin United States
- Category Banners
Dimensions
Size | 36 in x 96 in |
Height | 96 in |
Width | 0.01 in |
Length | 36 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X35)
- CORONA TOOLS Corona 12.25 in Aluminum Garden Transplanter Poly Handle (CT 3020I)
- DB ELECTRICAL NEW Thermostat for Kubota Tractor - 19434-73014 (1906-6200)
- LUSTER LEAF Garlic Clip Repellant with Odor Release, Pk 100 (DR-100B)
- SIGNMISSION NACHOS & CHEESE BANNER SIGN snack melted mexican food tacos tex mex (B-120 Nachos & Cheese)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel (B-Strawberry Shortcake)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-72 Beef Jerky)
- SIGNMISSION FURNITURE SALE BANNER SIGN store wood signs sofa chairs kitchen set table (B-72 Furniture Sale)
- SIGNMISSION MOVIES BANNER SIGN theatre motion picture cinema watch popcorn flick (B-120 Movies)
- SIGNMISSION COIN LAUNDRY BANNER SIGN wash fold washing machines dry cleaning (B-72 Coin Laundry)
- Signmission Flags, Banners & Accessories