Shop All Parking Signs
Signmission
Lift Van Accessible W/ Updated Isa Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23885
Mfr # A-1824-23885
Zoro # G509581625
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23885
- Zoro # G509581625
- UPC # 785590112790
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Do Not Climb, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Climb (OS-WS-D-35-V-13068)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (600-EA)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-368/L)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, S (24CS)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION Electric Vehicle Parking While Charging W/ Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24113 (A-1824-24113)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- NMC No Parking Tow Zone Sign, TM38H (TM38H)
- Signmission Signs