Shop All Banners
Signmission
Lechon Banner Concession Stand Food Truck Single Sided
Mfr # B-Lechon19
Zoro # G409668112
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 18 in
- Thickness 0.1 in
- UV Resistant Yes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Lechon19
- Zoro # G409668112
- UPC # 746507095889
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Boom Asm 24.932 St (753-04236)
- SPEAKMAN Se-6000 Spray Head Assembly (RPG38-0395)
- A & I PRODUCTS Metric V-Belt (10 X 1527) 8" x5" x1" (A-SPZ1527)
- CHAPIN 680 cu. in. capacity Chest Mount Spreader (8700A)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- SIGNMISSION MATTRESS SALE BANNER SIGN store signs 50% bed beds sleep center bedding (B-72 Mattress Sale)
- SIGNMISSION BBQ PULLED CHICKEN SANDWICH BANNER SIGN bbq sauce slow smoked barbeque (B-72 Bbq Pulled Chicken Sandwic)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses garden (B-Sod)
- SIGNMISSION Crab Cake Sandwich Banner Concession Stand Food Truck Single Sided (B-120 Crab Cake Sandwich19)
- SIGNMISSION MOVIES BANNER SIGN theatre motion picture cinema watch popcorn flick (B-120 Movies)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- Signmission Banners