Shop All Banners
Signmission
LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open
Mfr # B-96 Laundromat
Zoro # G209669418
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 96 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-96 Laundromat
- Zoro # G209669418
- UPC # 718088517050
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 96 in |
Size | 36 in x 96 in |
Length | 36 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Padded Nylon Backpack Straps (182943)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1502-3MUH)
- HEATH HEATH AH-12D Bird House, Aluminum, Light Green/White (AH-12D)
- CLASSIC ACCESSORIES Tractor Seat Cover, Lg, Blck/Gry Deluxe (52-152-043201-RT)
- SIGNMISSION NOW OPEN BANNER SIGN grand opening new store for business shop sale new (B-72 Now Open)
- SIGNMISSION WE BUY IPHONES BANNER SIGN computers mobile batteries electronics i (B-120 We Buy iPhones)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-96 We Accept Credit Cards)
- SIGNMISSION Dry Ice Sold Here Banner Concession Stand Food Truck Single Sided (B-30050)
- SIGNMISSION SNOWBOARD RENTAL BANNER SIGN skis poles boots lessons rent snow board (B-72 Snowboard Rental)
- Signmission Flags, Banners & Accessories