Shop All Banners
Signmission
LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open
Mfr # B-72 Laundromat
Zoro # G109665633
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 72 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Laundromat
- Zoro # G109665633
- UPC # 718088510907
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 72 in |
Size | 24 in x 72 in |
Length | 24 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Head Asm Cnt Tb (753-08156)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 14" (140SXEA041)
- BRIGGS & STRATTON Oil Filter (692513)
- BRIGGS & STRATTON Outlet Housing Gasket (820093)
- SIGNMISSION COMPLETE AUTO REPAIR FREE ESTIMATES BANNER SIGN cars a/c brakes muffler (B-Complete Auto Repair Fre)
- SIGNMISSION SUMMER SALE BANNER SIGN store clearance signs huge 50% off (B-120 Summer Sale)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-120 Bike Repair)
- SIGNMISSION DEEP FRIED TWINKIES BANNER SIGN homemade fryed stick candy bar twinkie (B-96 Deep Fried Twinkies)
- SIGNMISSION Now Hiring Bus Drivers Banner Apply Inside Accepting Application Single Sided (B-72-30207)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- SIGNMISSION PHILLY CHEESE STEAK BANNER SIGN cheesesteak signs Philadelphia sub hoagie (B-Philly Cheese Steak)
- Signmission Banners