Shop All Banners
Signmission
KIELBASA POLISH SAUSAGE BANNER SIGN grilled polski homemade sandwich
Mfr # B-Kielbasa Polish Sausage
Zoro # G809668224
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Size 18 in x 48 in
- Length 18 in
- UV Resistant Yes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-Kielbasa Polish Sausage
- Zoro # G809668224
- UPC # 718088498793
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Size | 18 in x 48 in |
Length | 18 in |
Height | 48 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Vinyl |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Handle With Rope For Lawnmower Engines 33948, 57008 140-301 (140-301)
- XPOSE SAFETY 7 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-78-X)
- MEGUIARS WASH HYPER (1 GAL) (MGD-11001)
- ZOELLER Zoeller 10-0744 115-230V 5A Variable Level Switch with 20 ft. Cord (10-0744)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-Costume Jewelry)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- SIGNMISSION CAKE POPS BANNER SIGN on a stick gifts holiday homemade snack fresh (B-96 Cake Pops)
- SIGNMISSION VAPE SOLD HERE BANNER SIGN vapor pen liquid flavors smoke smoker hookah pen ecig (B-Vape Sold Here)
- SIGNMISSION FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables (B-120 Fresh Produce)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigars smoke brand (B-72 Discount Cigarettes)
- SIGNMISSION WE BUY COINS BANNER SIGN cash rare gold signs sell trade collector silver (B-72 We Buy Coins)
- Signmission Banners