Shop All Floor Signs
Signmission
Keep Safe Distance Non-Slip Floor Graphic, 16in Vinyl, 6PK, 16 in L, 16 in H, 2-C-16-6PK-99976
Mfr # FD-2-C-16-6PK-99976
Zoro # G209625889
product price: $58.35
/pk 6, $9.73/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-2-C-16-6PK-99976
- Zoro # G209625889
- UPC # 807330745331
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Length | 16 in |
Size | 16"s |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 0.1 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Plug Lockout, Red, 3-25/32" H, 6-27/64" L (437R60)
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- LYLE Sign, Wash Your Hands Before Entering (W Sym), LCUV-0152ST-RA_14x10 (LCUV-0152ST-RA_14x10)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99879 (FD-C-16-6PK-99879)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99948 (FD-2-C-16-12PK-99948)
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- SIGNMISSION Proteccion De Oidos Requerida 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99903 (FD-2-C-16-99903)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99948 (FD-C-16-99948)
- SUNBURST SYSTEMS Sign Garage Sale 22 in x 32 in with Bracket (3925)
- Signmission Signs