Shop All Safety Culture Signs
Signmission
-Keep Hands & Fingers Away 7inx10in Plastic Safety ansi osha, ANSI-710DS Keep Hands & Fingers Away
Mfr # ANSI-710DS Keep Hands And Fingers Away
Zoro # G609778826
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # ANSI-710DS Keep Hands And Fingers Away
- Zoro # G609778826
- UPC # 10315563817
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 1 in |
Length | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this ANSI regulated sign. This sign is 7in x 10in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- 3M Nose Cup Assembly (6894)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-WS-D-35-V-13571)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-WS-D-35-V-13176-10PK)
- SIGNMISSION OSHA Sign, No Hand Washing For Dishes Only, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-14643)
- SIGNMISSION OSHA Sign, Climb Ladders Carefully Use Both Hands, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-SF-D-35-L-10756)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-BC-D-35-L-10058-10PK)
- SIGNMISSION OSHA Danger, Hand Hazard Turn Power Off Bilingual, 7in X 5in Decal, 5" W, 7" L, Bilingual Spanish (OS-DS-D-57-VS-1287)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish, OS-DS-D-35-VS-1528 (OS-DS-D-35-VS-1528)
- Signmission Signs