Shop All Parking Signs
Signmission
Keep Driveway Clear No Parking Day or Night Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-24628
Mfr # A-DES-G-1824-24628
Zoro # G509599620
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-24628
- Zoro # G509599620
- UPC # 196617273460
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTE STEIN Celeste Stein CMPS-BLK 8-15 mmHg Black Therapeutic Compression Sock - Women (CMPS-BLK)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGXL-LF-PP)
- SAFEWAZE 15' Ratchet Anchor Strap (FS-EX400-15)
- ANSELL Cut Resistant Glove, ANSI A5, 7, PR (11755)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- SIGNMISSION Handicap Parking-Please Be Considerate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23921 (A-1218-23921)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, RW-1818-23801 (A-DES-RW-1818-23801)
- SIGNMISSION Reserved Parking with double arrow 12inx18in Heavy Gauge Aluminums, A-1218 Reserved Parkings - Re do (A-1218 Reserved Parking Signs - Re do)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed 12x18 Hvy Ga Alum, A-1218 Driveway (A-1218 Driveway - Unauthorized Vehic)
- SIGNMISSION PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here (B-120 Park Here)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- Signmission Signs