Shop All Floor Signs
Signmission
Keep Cylinders Chained 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99920
Mfr # FD-C-16-6PK-99920
Zoro # G209626817
product price: $77.29
/pk 6, $12.88/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-C-16-6PK-99920
- Zoro # G209626817
- UPC # 807330672002
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Size | 16"s |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 0.1 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- CESTUS Work Gloves , Deep II Grip #3075 PR XL (3075 XL)
- MOLDEX Cartridge, Snap On/Off, OV, Black, 10 PK, NIOSH (8100)
- KISHIGO 2X-3X, Lime, Class 3 & Class E, Rainwear Set (RW110-2X-3X)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99832 (FD-R-16-99832)
- SIGNMISSION Pedestrian Traffic English Span 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, 2-C-16-3PK-99906 (FD-2-C-16-3PK-99906)
- SIGNMISSION Keep Area Clear 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-C-16-3PK-99923 (FD-C-16-3PK-99923)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99948 (FD-2-C-16-6PK-99948)
- SIGNMISSION Authorized Personnel Only 2 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99967 (FD-2-C-16-99967)
- SIGNMISSION Watch Your Step 2 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99820 (FD-R-16-12PK-99820)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- Signmission Signs