Shop All Floor Signs
Signmission
Keep Area Clear 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99923
Mfr # FD-2-C-16-99923
Zoro # G309625918
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-2-C-16-99923
- Zoro # G309625918
- UPC # 807330746123
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Length | 16 in |
Size | 16" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 0.1 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Green, 475362 (475362)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- MOLDEX Moldex Ammonia Cartridges, 1 Pair (8400)
- SIGNMISSION Pedestrian Traffic English Span 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, 2-C-16-6PK-99906 (FD-2-C-16-6PK-99906)
- SIGNMISSION Keep Area Clear 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-C-16-3PK-99923 (FD-C-16-3PK-99923)
- SIGNMISSION Confined Space Follow Procedures 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99857 (FD-2-R-16-99857)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99851 (FD-2-R-16-99851)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99832 (FD-R-16-99832)
- SIGNMISSION Authorized Personnel Only 2 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99967 (FD-2-C-16-99967)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- Signmission Floor Signs