Shop All Facility Signs
Signmission
Jumbo Boiled PeanutsConcession Stand Food Truck Sticker, 24" x 10", D-DC-24 Jumbo Boiled Peanuts19
Mfr # D-DC-24 Jumbo Boiled Peanuts19
Zoro # G009695433
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 24 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-24 Jumbo Boiled Peanuts19
- Zoro # G009695433
- UPC # 746507089369
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 24 in |
Length | 10 in |
Size | 24" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1152-RD_7X5 (U5-1152-RD_7X5)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- SIGNMISSION Safety Sign, OSHA , 10" Height, Rigid Plastic, No Boating Or Swimming No Fishing Sign, Portrait (OS-NS-P-710-V-14395)
- SIGNMISSION OSHA Notice, 7" Height, Please Ring Door Bell Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-17583)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Waste Oil Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16869)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Do Not Disturb Sign, Landscape (OS-NS-A-710-L-11147)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 25151 (A-1218-25151)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-710-L-18755)
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", Sign Background Color: White, PSP369 (PSP369)
- Signmission Signs