Shop All Facility Signs
Signmission
Jamaican Jerk Chicken Wings Concession Stand Food Truck, D-12 Jamaican Jerk Chicken Wings
Mfr # D-DC-12 Jamaican Jerk Chicken Wings19
Zoro # G209695332
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-12 Jamaican Jerk Chicken Wings19
- Zoro # G209695332
- UPC # 746507083077
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 4.5 in |
Size | 12" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DCFW)
- CAROLINA SHOE 6-Inch Work Boot, D, 11, Brown, PR (CA5556)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, X-Ray In Use If You, Portrait (OS-DS-A-1824-V-2518)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Please Turn Off The Lights When You Leave Sign, Landscape (OS-NS-A-710-L-17607)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Forklifts Only No Sign With Symbol, Portrait (OS-NS-D-1824-V-12895)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, This Range Is For Warming Purposes Only Sign, Landscape (OS-NS-A-710-L-18652)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, Pallet Storage Area Warehouse Sign (OS-MISC-A-1218-L-19505)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Climb Ladder Sign With Symbol, Portrait (OS-NS-D-710-V-11097)
- LYLE Decal Danger Non-Potable Water, 5"x3-1/2", LCU4-0513-ND_5X3.5 (LCU4-0513-ND_5X3.5)
- Signmission Facility Signs