Signmission

Jamaican Jerk Chicken Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 Jamaican Jerk Chicken19


product price: $19.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 1 in
  • Height 16 in
  • Sign Mounting Style Self Adhesive
  • UV Resistant Yes
  • Thickness 0.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Signmission
  • MFR # D-DC-16 Jamaican Jerk Chicken19
  • Zoro # G409694562
  • UPC #
    746507087266
  • Country of Origin United States
  • Category Facility Signs

Dimensions

Width 1 in
Height 16 in
Length 8 in
Size 16"

Details

Sign Mounting Style Self Adhesive
UV Resistant Yes
Thickness 0.1 in
Double-Sided No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.