Shop All Facility Signs
Signmission
Jamaican Beef Patties Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Jamaican Beef Patties
Mfr # D-DC-12 Jamaican Beef Patties19
Zoro # G809695329
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-12 Jamaican Beef Patties19
- Zoro # G809695329
- UPC # 746507083060
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 4.5 in |
Size | 12" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Eyewash Spray Head Assembly, Replacement (708RP543)
- JAFLINE HD Attack Line Fire Hose, Rubber (G52H2HDW50N)
- CONDOR VF, Leather Gloves, Split, L, 2AH54, PR (56JD23)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- SIGNMISSION OSHA Notice Sign, 12" Height, Rigid Plastic, Emergency Eyewash Station Sign With Symbol, Landscape (OS-NS-P-1218-L-11832)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Door Not In Use Door Inoperable Sign, Landscape (OS-NS-A-1014-L-11513)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, Aluminum, This Area Closed Off, Landscape (OS-WS-A-1218-L-19715)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-D-710-L-19513)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- VISUAL WORKPLACE PVC-Board, Black, 48"x96 (15-1924-4896-603)
- Signmission Signs